Alat Pengukur Kekeruhan & Kejernihan Air
BARUMulaiRp8.599.900
Rp8.599.900
| Nama Produk | Spesifikasi | Harga (IDR) |
| Lutron Turbidity Meter TU2016 Portable 1unit | - Power: 1.5 Battery (UM-4/AAA) x 6 PCs. - Resolution: 0.01 NTU/1 NTU - Accuracy: 5% F.S. or 0.5 NTU, whichever is greater - Light Source: LED, 850 nm |
9,999,000 |
| FLOWATCH Flowatch Current Meter FL-03 1unit | - Selectable Unit of Temperature: °C, °F, °C felt and °F felt - Resolution of The Thermometer: +/- 0.1 °C - Minimum Sensitivity of Regular Size Windspeed Impeller: < 3km/h – < 1m/s - Diameter of Water Impeller: Ø60 mm |
55,999,000 |
| Bante TSS and Turbidity Meter TB200 1pc | - Turbidity Range: 0~2000 NTU, 0~500 EBC, 0~9999 ASBC - Detector: Silicon photodiode - Dimensions: 250(L)x177(W)x96(H) mm - Accuracy: 2% (0~500 NTU), 3% (501~2000 NTU), ±3% of reading |
26,999,000 |
| BioBase Pengukur Kekeruhan (Turbidity Meter) T202 1unit | - Power Supply AC: 110/220±10%, 50/60 Hz - Minimum Resolution: 0.01 NTU - Package Size: 410x240x330 mm - Basic Error: ≤ ±1% F.S |
11,999,000 |
| HACH Portable Turbidimeter 2100Q01 (EPA) 0-1000NTU 1pc | - Enclosure Rating: IP67 - Certifications: CE certified - Interface: No USB and Power Cord - Power Requirements: 100-240 AC, 50/60 Hz |
51,999,000 |
| PRIO Turbidity Meter 1set | - Resolution: 0.01/0.1/1 NTU - Power: DC 1.5 (UM4, AAA) Battery x 4 - Operating: 0-50 °C, %RH - Sample: 10 ml |
11,999,000 |
| Velp Turbidimeter, TB 1 complete R109B12150 1unit | - Protection Degree: IP 67 - Measurement Range: 0 to 1000 NTU - Measurement Method: ISO 7027 Complaint Nephelometric Method (90°) - Dimensions: 68x50x155 mm |
43,999,000 |
| Tanel Moisture Meter WTR-1PKS for Palm Kernell Shell 1unit | - Display: LCD 3 digits - Power: 12 V - Sample Volume: 120 cm³ - Size Instruments: 300x220x65 mm |
26,999,000 |
| AS ONE Turbidity And Chromaticity Sensor TCR-30 1unit | - Accessories: Buffer rubber, measurement container, carrying case - Package Size: 90x390x70 mm - Measuring Method: Double beam transmitted light measuring method - Power Supply: N alkaline dry cellx4 volumes (included for test) |
62,999,000 |
| Kasahara Chemical Instruments SS/Turbidity Sensor SSTR-5Z 1pc | - Cable Length: 6 m - Measurement Range: Turbidity 0 - 500NTU (standard) SS 0 - 500mg/L (conversion value) - Ss Conversion Function: y = a + bx (x = turbidity, y = SS) - Direct SS calibration available for sample where SS concentration was measured by manual analysis |
73,999,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami