AS ONE Turbidity And Chromaticity Sensor TCR-30 1unit

#Nomor SKU S036431588
Wishlist
Rp46.999.900
Persediaan

Spesifikasi Produk

Model Number TCR-30
Unit 1unit
Measurement Range Chromaticity/0.00 - 50.0° (platinum-cobalt chromaticity standard), Turbidity/0.00 - 50.0° (polystyrene turbidity standard, Formazin turbidity can be changed)
Resolution 0 - 9.99°/0.01°, 10.0 - 50.0°/0.1°
Power Supply N alkaline dry cellx4 volumes (included for test)
Size (mm) 48x32x320
Measuring Method Double beam transmitted light measuring method
Accessories Buffer rubber, measurement container, carrying case
Package Size (mm) 90x390x70
M Code 33506873
Berat (Kg) 0.9
Tanggal Produk Terdaftar 31 May 2023
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Peringatan
Standar JEPANG.. Menggunakan POWER SUPPLY standar JEPANG (110V). Mohon tanyakan terlebih dahulu. REKOMENDASI TRAFO : S041707319 (USA), S010836781 (JPN), atau S037607586 (Lokal)

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
By one set, simultaneous-display and measure turbidity anddegree of color.
There is no influence of turbidity and high sensitivity color degree measurement can be performed.
Change measurement of turbidity and the degree of color, and absorbance to (Abs) is possible for TCR-5Z.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan