WTW Turbidity Meter
#Grup produk P110157483
Sebelum PPN:
Rp109.999.900 - Rp149.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
With the turbidimeters Turb® 430 T and Turb® 430 IR, the user has the choice to perform nephelometric measurements at 90° scattered light, according to the application and standard required.
The Turb® 430 IR meets the DIN 27027/ ISO7027 requirements, the Turb® 430 T those of US EPA 180.1. The measuring range is from 0 to 1100 NTU/ FNU and is identified automatically. Accurate measurements in the lower range, e.g. in drinking water, are easily achieved.
All measurements and menu driven 3-point calibration along with the easy functions for accurate and precise measurements require minimal training. The calibration is performed via an AMCO Clear® standards set ( 0.02-10-1000 NTU) . Up to 1000 data sets with ID numbers can be stored and output using the LabStation and powerful LSdata software.
The quality of the measurement results is supported by adjustable calibration intervals with documentation.
The Turb® 430 is not only a field measuring instrument ( especially with the practical field case) , but also a “ small lab instrument” for applications up to 1100 NTU/ FNU and with optimum data management.
Optional: single meter, field case with LSdata, accessories.
Measuring range
NTU 0 … 1100 / 0-1100
FNU 0 … 1100
Resolution
0.01 from 0.00 … 9.99
0.1 from 10 … 99.90
1 from 100 … 1100
The Turb® 430 IR meets the DIN 27027/ ISO7027 requirements, the Turb® 430 T those of US EPA 180.1. The measuring range is from 0 to 1100 NTU/ FNU and is identified automatically. Accurate measurements in the lower range, e.g. in drinking water, are easily achieved.
All measurements and menu driven 3-point calibration along with the easy functions for accurate and precise measurements require minimal training. The calibration is performed via an AMCO Clear® standards set ( 0.02-10-1000 NTU) . Up to 1000 data sets with ID numbers can be stored and output using the LabStation and powerful LSdata software.
The quality of the measurement results is supported by adjustable calibration intervals with documentation.
The Turb® 430 is not only a field measuring instrument ( especially with the practical field case) , but also a “ small lab instrument” for applications up to 1100 NTU/ FNU and with optimum data management.
Optional: single meter, field case with LSdata, accessories.
Measuring range
NTU 0 … 1100 / 0-1100
FNU 0 … 1100
Resolution
0.01 from 0.00 … 9.99
0.1 from 10 … 99.90
1 from 100 … 1100
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
