Tanel Moisture Meter WTR-1PKS for Palm Kernell Shell 1unit

#Nomor SKU S010989760
Wishlist
Rp30.999.900
Persediaan

Spesifikasi Produk

Model Number WTR-1PKS
Unit 1unit
Range (%) 43702
Temperature Range (°C) 0-50
Resolution (%) 0.1
Display LCD 3 digits
Sample Volume (cm³) 120
Measurement Pressure (MPa) 0.2
Power (V) 12
Battery Life Approx. 5000 measurments
Size Instrumnets (mm) 300x220x65
Size Case (mm) 310x225x75
Low Bat Signal Yes
Berat (Kg) 1.0
Tanggal Produk Terdaftar 23 August 2019
Terakhir Diperbaharui 14 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Moisture meter WTR-1PKS is a state-of-the-art electronic device for measuring moisture contents in palm kernel shell. It can be used in storage rooms or collection points. The device measures the resistance of the material. The resistance characteristic has been adjusted for normal conditions. Moisture meter WTR-1PKS is equipped with temperature compensation and is delivered in an aesthetic black case. DESIGN. The device measures the resistance of a compressed sample. The measurement is done in two stages: - First - the sample is compressed always to the same pressure of approx. 0.2MPa, - Second - the resistance of the sample is measured and converted into moisture contents.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait