AS ONE Lacombe Tester Turbidity Meter Body

Sebelum PPN:
Rp49.999.900
Spesifikasi
AS ONE Part Number1-6941-21
Power Supply (V)AAA batteries x 4 (included for testing)
AccessoriesCalibration solution: 0.02/20.0/100/800 NTU (60 mL each), sample vial (10 mL) x 7, dedicated carrying case, light shield cap, silicon oil, non-woven cloth wiper
Dimensions (mm)68×155×46
Accuracy0 to 500NTU/0.1NTU or ±2%rdg±1digit, whichever is larger, 501 to 2000NTU/±3%rdg±1digit
Light SourceInfrared radiation diode (wavelength 800μm)
Degree of ProtectionIP67
Functionauto range
Mass (g)200
Measurement Range0 to 2000 NTU
Measuring MethodCompliant with ISO7027 asymmetric falling scattered light method
Reproducibility0.01NTU or ±1% of indicated value
Resolution (NTU)0.01 (0 to 19.99 NTU), 0.1 (20 to 99.9 NTU), 1 (100 to 1000 NTU)
SpecificationSample temperature range: 0 to 50°C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Calibrate automatically with a single touch.
It is easy to see with a large display.

Ulasan Produk

Tidak ada ulasan