FLOWATCH Flowatch Current Meter FL-03 1unit

Rp63.999.900
Persediaan

Spesifikasi Produk

Model Number FL-03
Unit 1unit
Diameter of Regular Size Windspeed Impeller (mm) Ø20, hole diameter Ø33
Minimum Sensitivity of Regular Size Windspeed Impeller < 3km/h – < 1m/s
Precision of Regular Size Windspeed Impeller (%) +/-2 “off-axis ” error: +/-30° / +/-3%
Operating Temperature for Regular Size Windspeed Impeller (°C) -50 to +100
Diameter of Small Size Windspeed Impeller (mm) Ø12, hole diameter Ø18
Minimum Sensitivity of Small Size Windspeed Impeller < 3km/h – < 1m/s
Precision of Small Size Windspeed Impeller (%) ±2
“Off-axis” Error of Small Size Windspeed Impeller +/-10° / +/-3%
Operating Temperature for Small Size Windspeed Impeller (°C) -50 to +100
Diameter of Water Impeller (mm) Ø60
Minimum Sensitivity of Water Impeller (km/hour-m/s) < 0.3- < 0.1
Precision of Water Impeller (%) ±2
“Off-axis” Error of Water Impeller +/-20° / +/-3%
Selectable Unit of Water Impeller Knots, mph, km/h, m/s, fps et cm/s
Speed Resolution of Water Impeller 0.1 for all units (except in cm/s: 3cm/s)
Function of Water Impeller Current, minimum, average, maximum temperature and windchill factor
Selectable Unit of Temperature °C, °F, °C felt and °F felt
Precision Thermometer (°C) +/- 0.2
Thermometer Resolution (°C) +/- 0.1
Berat (Kg) 5.0
Tanggal Produk Terdaftar 14 May 2024
Terakhir Diperbaharui 14 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Flowatch FL-03 Current Meter

This competitively priced instrument (flowmeter – thermometer) has been developed for use under challenging circumstances. Because of its different impellers, you can use it to measure amost any liquid or gaseous medium.
Use
- Measure rivers flows
- Irrigation canals
- Ocean flows
- Air conditioning conduits
- Sewage flows
- Ventilation shafts
- Hydrological studies
- Aerological studies
- Chimney flues

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait