Hanna Instruments Portable ISO Turbidity Meter with RS232

Sebelum PPN:
Rp54.999.900
Spesifikasi
Turbidity Range0.00 to 50.00 FTU 50 to 1000 FTU
Turbidity Resolution0.01 (0.00 to 50.00 FTU); 1 (50 to 1000 FTU)
Turbidity Accuracy±0.5 FTU or ±5% of reading (whichever is greater)
Turbidity Calibrationthree points (0 FTU, 10 FTU and 500 FTU)
Turbidity Light Sourcesilicon photocell
Turbidity Light Detectorinfrared LED / life of instrument
Logging Typelog on demand
Logging Memory199 measurements
ConnectivityRS232 using HI92000 software
Automatic Shut-offauto-off after 5 minutes of non-use

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI93703-11 is a high accuracy portable turbidity meter used to determine the turbidity of water and wastewater with high precision in the field as well as in the laboratory. The meter has an RS232 port for connecting to a PC using the HI92000 software . The HI93703-11 meets and exceeds the requirements of the ISO 7027 Method for turbidimetric measurements.

Up to three-point calibration
Positive-locking cuvette system
RS232 for transferring logged data to a PC

Ulasan Produk

Tidak ada ulasan