AS ONE Colorimeter

Sebelum PPN:
Rp30.999.900
Spesifikasi
Measurement PrincipleAbsorption photometry
Size (mm)48x32x320
ReproducibilityWithin ±0.5
Measurement Water Conditions5-35
Protective StructureDust control, Drip-proof structure (IP63 equivalent)
Resolution0.1°
Accessoriesmeasurement container, N alkali dry cellx4
Measurement Range0 - 50.0 degrees
Power SupplyN alkaline dry cellx4 volumes (included for test)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
They are turbidity and color meter which can perform exact measurement simply
It is based on waterworks examining method and industrial water examining method

Ulasan Produk

Tidak ada ulasan