Jarum Ukur - Mitutoyo
s.d. 19%MulaiRp2.099.900
Rp2.099.900
| Nama Produk | Spesifikasi | Harga (IDR) |
| Mitutoyo Dial Test Indicator-Horizontal Type 513-404-10E 0.8/0.01mm 1pc | - Measuring Force (N) 0.3 or less - Specification Range (mm) 0.8 - Graduation (mm) 0.01 |
1,399,000 |
| monotaro Alat Ukur Ketebalan Digital M0-10 1pc | - Minimum Displayed Amount (mm): 0.01 - Gauge Head (mm): 10 - Plug Depth (mm): 30 - Instrumental Error (mm): ± 0.03 |
469,000 |
| Mitutoyo Bore Gauge CG-10A 1pc | - Supplier Order Number: 108-7568 (1087568) - Recommended dial gauge scale 0.01mm: No.2972.2046SB Scale 0.001mm - Manufacturer Code: 526-101 - Measurement Range (mm): 7 to 10 |
6,699,000 |
| Mitutoyo Dial Bore Gauges Inch 511-752 1.4-2.5/0.0001IN 1pc | - Adjacent Error (inch): 4.00E-05 - Stem Diameter (inch): 03-Aug - Number of Spacers: 4 - Graduation (inch): 0.0001 |
5,199,000 |
| Insize Digital Internal Caliper Gages (Economic Type) 2711-216 12.7-216mm/0.5-8.5inch 1pc | - Reading (mm): 0.1 - Dimension B (mm): 327 - Dimension L (mm): 160 - Repeatability (mm): 0.2 |
1,699,000 |
| Insize Digital Outside Caliper Gage 2131-31 10-30mm/0.4-1.2inch 1unit | - Reading (mm): 0.005 - W (mm): 6.5 - Range (inch): 0.4-1.2 - Reading (inch): 0.0002 |
4,799,000 |
| TECLOCK External Dial Caliper Gauge GM-3 1pc | - Measuring Range 0-90mm - Index Error +/- 0.2mm - Graduation 0.1mm |
33,999,000 |
| ASHCROFT Hg/psi Digital Compound Gauge 2089 -30 to 0 to 15 in Hg/psi 1unit | - Digital Gauge Accuracy: +/-0.05% Full Scale - Gauge Primary Range Units: in Hg/psi - Digital Gauge Display Units: bar, cm wc, ft wc, in Hg, in wc, kg/sq cm, kPa, mbar, mm Hg, MPa, psi - Display: LCD |
64,999,000 |
| Insize Digital Radius Gauge 2183 1pc | - Range of Radius (mm) 5-700 mm - Resolution 0.01 mm - Accuracy +/- 0.01 mm |
6,899,000 |
| STARRETT Digital Thickness Gauge 765A 1pc | - Anvil Shape: Flat - Resolution: 0.0005inch, 0.01mm - Minimum Measurement (mm): 0.01 - Display Type: LCD |
9,299,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami