Mitutoyo Dial Bore Gauges Inch (Pengukur Diameter Dalam) 511-752 1.4-2.5/0.0001IN 1pc

#Nomor SKU S030178403
Wishlist
Rp7.399.900
Persediaan

Spesifikasi Produk

Model Number 511-752
Unit 1pc
Range (inch) 1.4-2.5
Graduation (inch) 0.0001
Dial Gage 2923S-10
Number of Anvils 6
Number of Spacers 4
Technology Mechanical
Units Inch
Stem Diameter (inch) 3/8
Contact point Carbide Tipped
Accuracy (inch) 8e-05
Adjacent Error (inch) 4e-05
With Dial Gage Protective Cover (21DZA000) Yes
Repeatability (inch) 2e-05
Berat (Kg) 1.0
Tanggal Produk Terdaftar 13 December 2021
Terakhir Diperbaharui 16 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Mitutoyo standard type bore gage is available in several different inch ranges to measure inside bore diameters with accuracy to .00008”. The bore gage comes with interchangeable anvils to measure different bore diameters with the same gage. A pendulum guide structure permits the  slide of the gage for measurements while a two-point contact system detects geometry anomalies such as ovalness and taper.
Feature
Available with a Mitutoyo Dial Indicator
Available in Inch models
Optional extension rods are available to measuring deep hole with accuracy
Large, newly designed grips are easier to hold and reduce heat transfer from the operator for better accuracy
Fully protected by a rugged cover
Gage stem diameter is .375”
Interchangeable anvils are constructed of alloy steel with carbide-tipped measuring faces for added accuracy and durability
Supplied in a fitted plastic case

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait