Mitutoyo Bore Gauge CG-10A 1pc
Rp7.099.900
Persediaan
Spesifikasi Produk
Model Number | CG-10A |
---|---|
Unit | 1pc |
Measurement Range (mm) | 7 to 10 |
Manufacturer Code | 526-101 |
Recommended dial gauge scale 0.01mm | No.2972.2046SB Scale 0.001mm |
Recommended protective cover | No.21DZA000 |
Indicative Stability (µm) | 2 |
Wide Range Accuracy (µm) | 4 |
Repeated Precision (µm) | 2 |
Number of measuring elements | 6 |
Number of measuring needles | 1 |
Berat (Kg) | 0.1 |
Tanggal Produk Terdaftar | 16 March 2022 |
Terakhir Diperbaharui | 15 July 2025 |
Informasi Produk
Feature
A measuring needle is used to convert the amount of movement of the stylus into the amount of movement in the perpendicular direction.The tapered measuring needle always pushes the stylus (the shape of a sphere divided in two), and when the stylus is squeezed, the measuring needle is pushed up and the dial gauge is instructed on the amount of movement. Will be.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan