Mitutoyo LINEAR SCALE AT103 300MM 539-115-30

Sebelum PPN:
Rp13.999.900
Spesifikasi
Max Range (mm)300 / 12inch
Accuracy5+5L/1000 (\"L\" is the effective range of the selected scale in mm)µm
Maximum Response Speed (m/minute)120m/min
Signal Cable Length (m)3
Model AT103-300

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Enhanced vibration resistance makes the AT103 linear scale more durable while innovative rubber lips keep dust and contaminants out of the unit. An armored signal cable is used to connect the scale unit to a DRO counter for safe, accurate operations in harsh shop environments.
Feature
The signal cable outlet can be positioned on either side of the detector head, allowing the signal cable to be connected from either direction
A wide variety of measuring ranges are available in this standard type scale unit
Connectable to the KA counter or PSU-200
IP53 rated for protection from dust and spraying water

Ulasan Produk

Tidak ada ulasan