Mitutoyo Standard Dial Indicator (Graduation 0.001 Mm) (Indikator Dial Stroke Panjang)

Sebelum PPN:
Rp1.499.900
Spesifikasi
Measuring Force (N)1.8 or less
Minimum Reading (mm)0.001
Back Plate SpecificationFlat
Indication Error 1 Rotation (µm)4
Indication Error 1/10 Rotation (µm)2
Indication Error 1/2 Rotation (µm)3
Indication Error Total Measurement Range (µm)5
Measuring Range (mm) 1
One Turn of Long Hand (mm)0.1
Repeatability (µm)0.5
Return Error (µm)2
Scale0-100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A standard dial gauge with an outer frame outer diameter of Φ57 mm and a scale of 0.001 mm.
Since the outer frame and the oil plate are integrally molded and the O-ring is incorporated, measures to prevent water and oil from entering from the front are attached.
The stem and spindle are stainless hardened steel. It has high strength to withstand hard use.
Uses a cemented carbide stylus.
A special alloy is used for the sector gear to improve wear resistance.
A jewel bearing is used for the bearing. It has excellent indication sensitivity and durability.
Hard coating is applied to the surface of the oil plate, and it has excellent scratch resistance and chemical resistance.
Improved visibility by using a reflection-suppressed oil plate, which has a proven track record as a test indicator, for the outer frame oil plate.
Increased strength with integrated cap.
* We do not deliver to private homes (detached houses / apartments). * Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders on the web. * Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached. * For products with a calibration certificate, the manufacturer will calibrate the "Mitsutoyo implementation calibration certificate with traceability system diagram" and the "calibration company implementation calibration certificate" that calibrates at the calibration points of the calibrator standard based on the ISO9 1 quality management system. With traceability system diagram "is available. * For products that include (with JCSS calibration certificate) in the product number, the user name and official address stated in the documents at the time of ordering are required.

Ulasan Produk

Tidak ada ulasan