Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang) 513-404-10E 0.8/0.01mm 1pc

#Nomor SKU S000069053
Wishlist
Rating:
100% of 100
(1)
Rp1.799.900
Persediaan

Spesifikasi Produk

Model Number 513-404-10E
Unit 1pc
Dial Reading 0-40-0
Graduation (mm) 0.01
Accuracy (µm) 8
Measuring Force (N) 0.3 or less
Unit Measurement Metric
Range (mm) 0.8
Berat (Kg) 0.1
Tanggal Produk Terdaftar 23 November 2016
Terakhir Diperbaharui 27 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a dial test indicator (lever type) which offers you the following benefits:
- Drastically enhanced durability, sensitivity and visibility
- Glare-free flat crystal face allows easy reading of graduations.
- O-ring seal on the bezel has the effect of providing smooth rotation and prevents dust and oil from penetrating through to the dial face.
- Multi-layer coatings on the crystal
Feature




- Performs easy and accurate measurement of narrow or recessed areas, plus inside and outside diameters that dial indicators cannot access.

- No-clutch structure for automatic reversal of measuring direction.

- One-piece bezel and crystal design with O-ring provide resistance to water and dust.

- The glare-free flat crystal face has a scratch-resistant coating.

- High sensitivity and quick response because of jeweled bearings.

- Standard carbide contact point provide.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk