Mitutoyo Dial Gauge (Alat Ukur Ketebalan)

Sebelum PPN:
Rp1.299.900
Spesifikasi
Mitutoyo Part Number2046S-09
Scale Interval (mm)0.01
Measuring Force (N)1.4 or less
Return Error (µm)3
Dimension A (mm)48.8
Dimension B (mm)65.2
Dimension C (mm)57
Dimension E (mm)20
Dimension F (mm)16.9
Dimension G (mm)19.8
Dimension H (mm)phi 52
Dimension I (mm)7.6
Dimensions d (mm)17.7
Indication Error 1 Rotation (µm)± 10
Indication Error 1/2 Rotation (µm)± 9
Measuring Range (mm) 0-10
Repeatability (µm)3
Scale Specification± 0-100
Series2
TypeShock proof / JIS equivalent

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard type dial gauge with outer diameter of outer frame ɸ57mm and pitch of 0.01mm. Limit needle and outer frame clamp are provided as standard. Since the outer frame and the oyster board are integrally formed and the O-ring is built in, measures are taken to prevent water or oil from entering from the front. The stem and spindle are hardened stainless steel. Has high strength to withstand hard use. Uses a cemented carbide measuring element. The gears are made of stainless steel with less wear and deformation. Hard coating is applied to the surface of the oyster plate to provide excellent scratch and chemical resistance. Continuous scale. This type can read continuously over the entire measurement range. Useful for large displacement measurements.
Feature
Indication Error [Entire Measurement Range] (μm) : ± 15 Long Hand One Rotation (mm) : 1 Indication Error [2 Rotations] (μm) : ± 15 1/10 Rotation Adjacency Error (μm) : 8 Back Lid Specification : With ear metal

Ulasan Produk

Tidak ada ulasan