Mitutoyo Linear Gage LG100 Series (Gage Linear Lg100 Series)

Sebelum PPN:
Rp31.999.900
Spesifikasi
Measuring Range (inch/mm)4/10
Resolution (inch)5
Maximum Response Speed (mm/s)400
Minimum Edge Intervals (ns)250 (4 MHz)
Stem (mm)ø8
Contact Point Downwards (N)1.4 or less
Contact Point Horizontal (N)1.3 or less
Contact Point Upwards (N)1.2 or less
Measurement Accuracy'0.8 at 20°C
Operating Temperature and Humidity Range (°C)0 to 50 (RH 20 to 80%, non-condensing)
Output Signal Pitch (µm)0.4
Small Range Accuracy (µm)0.5 (Arbitrary 20 µm range)
Storage Temperature/Humidity Range (°C)-10 to 60 (RH 20 to 80%, non-condensing)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan

Halaman Terkait