Electromagnetic Contactor
BARUMulaiRp579.900
Rp579.900
| Nama Produk | Spesifikasi | Harga (IDR) | |
| Schneider IEC Contactor LC1D128G7 Non-Reversing, 4 Poles | - Main Power Pole Contact Form: 2NO/2NC - Full Load Current - Inductive (A): 12 - Wire Termination Type: Screw Clamp - Coil Voltage (VAC): 120 |
IDR 15,999,000 | |
| Schneider Electric TeSys Deca Contactors 3 Poles AC 3 LC1D09B7 | - Power Pole Contact Composition: 3 NO - Motor Powerhp (Ul/Csa): 0.33hp at 115V AC 50/60Hz - [Ie] Rated Operational Current: 25A at ≤440V AC - Control Circuit Type: AC 50/60Hz |
IDR 279,000 | |
| Schneider Electric TeSys Deca Auxiliary Contact Block LADN22 | - Overlap Time (ms): 1.5 - Pole Contact Composition: 2 NO + 2 NC - Insulation Resistance (Mohm): > 10 - Minimum Switching Voltage (V): 17 |
IDR 219,000 | |
| Fuji Electric Electromagnetic Contactor SC-5-1J Coil AC100V | - Coil Rated Voltage (V): AC100 - Flame: Type 5 - Auxilary Contact: 1a1b - Operation Method: Lossy |
IDR 1,099,000 | |
| Mitsubishi Electric Kontaktor Magnet Seri S-N S-N220 AC200V | - Compatible motor capacity (200 to 240V) (kW): 55 - Mounting Method: IEC35mm rail - Operating Method: Irreversible - Rated operating current (A): 220 |
IDR 7,799,000 | |
| Mitsubishi Electric Kontaktor Magnet Seri S-T Irreversible S-T21 AC200V | - Length (mm): 81 - Rated Frequency (Hz): 50/60 - Auxiliary Contact: 2a2b - Mounting Method: Screws, DIN rail |
IDR 539,000 | |
| Mitsubishi Electric Kontaktor Magnet Seri S-T Irreversible S-T100 AC100V | - Compatible motor capacity (500 to 550V) (kW): 45 - Coil Rated Voltage (V): AC100 - Rated operating current (A): 100 - Mounting Method: Screws, DIN rail |
IDR 2,399,000 | |
| SIEMENS Kontaktor Magnet 3RT6025 3RT6025-1AN20 7.5kW 220V AC 1NO 1NC 1pc | - Model Number: 3RT6025-1AN20 - Packaging Dimension (mm): 55x94x110 - Power Loss (kW): 7.5 - Control Supply Voltage (V) AC: 220 |
IDR 179,900 | |
| ABB Kontaktor Tipe UA UA16-30-10 110V 50Hz / 110-120V 60Hz 1pc | - Model Number: UA16-30-10 110V 50Hz / 110-120V 60Hz - Maximum Mechanical Switching Frequency: 3600 cycles per hour - Number of Main Contacts NO: 3 - Number of Auxiliary Contacts NO: 1 |
IDR 899,900 | |
| Fuji Electric Standard Electromagnetic Contactor (without Case Cover) SC-N1 coil AC 200 V 4 A 4 B 1pc | - Model Number: SC-N1 coil AC 200 V 4 A 4 B - Coil Rated Voltage (V): AC200 - Type: Electromagnetic contactor - Contact Configuration: [Auxiliary] Dual Contact |
IDR 1,299,900 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami