Schneider Electric IEM3210 Energy Meter Pulse O-Mid

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp9.799.900
Spesifikasi
Accuracy classClass 0.5S active energy conforming to IEC 62053-22; Class 0.5S active energy conforming to IEC 61557-12; Class C active energy conforming to EN 50470-3
Device ApplicationPartial meter; Sub billing
Device Short NameiEM3210
Display TypeLCD display
Input TypeCurrent transformer 1 A or 5 A
Local SignallingGreen indicator light: power ON; Yellow flashing LED: accuracy checking
Maximum Value Measured (MWh)99999999
Measurement Current (mA)1-32767000
Network Frequency (Hz)50; 60
Number of Inputs0 (Zero)
Number of Outputs1 pulse
Poles Description3P; 1P + N; 3P + N
Product RangeActi9 iEM3000
Product or Component TypeEnergy meter
RangeActi9
Rated Voltage (V)100-277; 173-480
Sampling Rate32 samples/cycle
Technology TypeElectronic
Type of MeasurementActive energy
[In] Rated Current (A)5; 1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Acti9 iEM3000 series energy meters offer an attractive range of three-phase DIN rail-mounted energy meters with an LCD display. Additional local signaling includes green LED power-on indicator, flashing yellow LED for accuracy checking and communication indicators. This meter can be used in sub-billing and partial metering applications. The meter provides the following accuracy classes: Active Energy: class 1 per IEC 62053-21, Active Energy: class B per EN 50470-3 and Active Energy: class 1 per IEC 61557-12. The meter will measure Active and Reactive Power, Active and Reactive Energy. Designed for 50Hz or 60Hz networks, supply voltage can range from 100 to 277VAC or 173 to 480VAC. The rated current goes through a 1A or 5A transfomer to be measured in this meter and will support Single Phase and Neutral, Three Phase and Three Phase and Neutral configurations. Communication protocol is Modbus with screw terminal support. There is one digital pulsed output for energy reading. Certifications include EAC, CE, UL and MID

Ulasan Produk

Tidak ada ulasan