Schneider Electric Electromagnetic Contactor TeSys Deca 3 Poles AC 3 (Kontaktor Magnet) LC1D09B7 3 NO 24 V AC coil 1pc

#Nomor SKU S009928718
Wishlist
Rp389.900
Persediaan

Spesifikasi Produk

Model Number LC1D09B7
Unit 1pc
Power Pole Contact Composition 3 NO
[Ue] Rated Operational Voltage ≤300V DC for power circuit
[Ie] Rated Operational Current 25A (≤60°C) at ≤440V AC AC-1 for power circuit
Motor Power (kW) 2.2kW at 400V AC 50/60Hz AC-4
Motor Power Hp (Ul/Csa) 0.33hp at 115V AC 50/60Hz for 1 phase motors
Control Circuit Type AC 50/60Hz
Berat (Kg) 0.3
Tanggal Produk Terdaftar 01 May 2019
Terakhir Diperbaharui 02 July 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
TeSys D contactor, 3 poles (3NO), for motor control applications up to 9A/690V AC-3/3e (4kW@400V). It provides a 24V 50/60Hz AC coil, 1NO+1NC built-in auxiliary contacts (NC mirror certified), connection by screw clamp terminals. For operating rates until 3600 cycles/hour and environments until 60°C, it procures high reliability and durability to demanding applications. Compact (45mm width), DIN-rail mounting or screw fixing. Multi standards certified (IEC, UL, CSA, CCC, EAC, Marine), Green Premium compliant (RoHS/REACh).

Ketentuan dan Kondisi Barang

Bersertifikasi SNI
Produk ini sudah terdaftar sesuai Standar Nasional Indonesia.
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan