ABB Electromagnetic Contactor UA Series (Kontaktor Magnet) UA16-30-10 110V 50Hz / 110-120V 60Hz 1pc
Rp899.900
Persediaan
Spesifikasi Produk
| Model Number | UA16-30-10 110V 50Hz / 110-120V 60Hz |
|---|---|
| Unit | 1pc |
| Coil Consumption | Average Holding Value 50 / 60 Hz 8 V·AAverage Pull-in Value 50 Hz 74 V·AAverage Pull-in Value 60 Hz 70 V·APull-in at Max. Rated Control Circuit Voltage 50 Hz 70 V·APull-in at Max. Rated Control Circuit Voltage 60 Hz 80 V·A |
| Connecting Capacity Auxiliary Circuit (mm²) | Flexible with Cable End 1/2x 0.75 to 2.5 ; Rigid Solid 1/2x 1 to 4 |
| Connecting Capacity Main Circuit (mm²) | Flexible with Cable End 1/2x 0.75 to 2.5 ; Rigid Solid 1/2x 1 to 4 |
| Connecting Terminals Main Poles | M 3.5 (+,-) pozidriv 2 screws with cable clamp (delivered in open position) |
| Conventional Free-air Thermal Current (Ith) (A) | acc. to IEC 60947-5-1, Θ = 40°C 16 |
| Degree of Protection | acc. to IEC 60529, IEC 60947-1, EN 60529 Auxiliary Terminals IP20acc. to IEC 60529, IEC 60947-1, EN 60529 Coil Terminals IP20acc. to IEC 60529, IEC 60947-1, EN 60529 Main Terminals IP20 |
| Maximum Mechanical Switching Frequency | 3600 cycles per hour |
| Mounting by Screws | 2 x M4 screws placed diagonally (not supplied) |
| Mounting on DIN Rail | TH35-15 (35 x 15 mm Mounting Rail) acc. to IEC 60715; TH35-7.5 (35 x 7.5 mm Mounting Rail) acc. to IEC 60715 |
| Number of Auxiliary Contacts NC | - |
| Number of Auxiliary Contacts NO | 1 |
| Number of Main Contacts NC | - |
| Number of Main Contacts NO | 3 |
| Operate Time (ms) | Between Coil De-energization and NO Contact Opening 4 to 11; Between Coil Energization and NO Contact Closing 10 to 26 |
| Product Height (mm) | 74 |
| Product Length (mm) | 74 |
| Product Width (mm) | 44 |
| Berat (Kg) | 0.3 |
| Tanggal Produk Terdaftar | 03 July 2019 |
| Terakhir Diperbaharui | 29 June 2026 |
Informasi Produk
Description
The ABB UA16 3-pole contactors for capacitor switching, can be used for the switching of capacitor banks whose inrush current peaks are less than or equal to 100 times nominal rms current. The rated operational voltage of the contactor is 690 V and the current is 16 A.
Degree of protection IP20
Ambient air temperature for operation is -40 to +70 °C
Screw terminal
Degree of protection IP20
Ambient air temperature for operation is -40 to +70 °C
Screw terminal
Dokumentasi Produk
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Bersertifikasi SNI
Produk ini sudah terdaftar sesuai Standar Nasional Indonesia.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/ABB%20Electromagnetic%20Contactor%20UA%20Series%20(Kontaktor%20Magnet)%20UA16-30-10%20110V%2050Hz%20%2F%20110-120V%2060Hz%201pc/9aS010870334-2.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)