Togami Electric Works Electromagnetic Contactor

Sebelum PPN:
Rp4.399.900
Spesifikasi
Compatible Motor Capacity (kW)25 (200-240V); 45 (380-440V)
Rated Current (A)Three-phase motor 100(200-220V)/90(380-440V)
Auxiliary Contact2a2b
Length (mm)140
Width (mm)104
Thickness (mm)150
Rated Coil Voltage (V)200 (AC)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The use of twin contacts improves the reliability of the auxiliary contacts.
Easy maintenance and inspection of the contacts.
Long electrical life (AC3) of 2 million operations (12J to 35J).
Can be attached with one touch to 35mm wide rails that comply with IEC and DIN standards. (6JC to 50J)
Warning
*This product is a control device. It is not a soldering or static electricity prevention product.
*Sample image (please check the specifications of each product number for details)

Ulasan Produk

Tidak ada ulasan