DAYTON Definite Purpose Contactor

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp419.900 - Rp3.799.900
Spesifikasi
UNSPSC39121529
Frequency (Hz)50/60
Max. Voltage Rating (V)600 (AC)
Reversing CapabilityNon-Reversing

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These non-reversing definite purpose contactors connect and disconnect power to motors, machinery, and other high-current equipment in a single direction.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
H2670 Definite Purpose Magnetic Contactor LED Lighting Current Rating Not Applicable Coil Voltage 120V AC Number of Poles 2 NEMA Enclosure Rating No Enclosure Tungsten Lighting Current Rating Not Applicable Fluorescent Lighting Current Rating Not Applicable Reversing Capability Non-Reversing Frame Size Not Applicable Horsepower @ Single Phase - 240V AC 3 hp Horsepower @ Single Phase - 120V AC 2 hp Full Load Current - Resistive 40 A Full Load Current - Inductive 32 A

Ulasan Produk

Tidak ada ulasan