Mitsubishi Electric Electromagnetic Contactor S-N Series (Kontaktor Magnet) S-N220 AC200V 1pc

#Nomor SKU S029408207
Wishlist
Rp20.999.900
Persediaan

Spesifikasi Produk

Model Number S-N220 AC200V
Unit 1pc
Compatible Motor Capacity (200-240V) (kW) Three-phase squirrel-cage motor (class AC-3): 55
Rated operating current (A) Three-phase squirrel-cage motor (AC-3 class): (200 to 220V) 220/(380 to 440V) 220/(500 to 550V) 200, resistive load (AC-1 class): (200 to 220V) 260/( 380 to 440V) 260
Operating Method Irreversible
Type Electromagnetic contactor
Rated operating current (A) Three-phase squirrel-cage motor (AC-3) (200-240V)220 (380-440V)220 (500-550V)200
flame N220
Mounting Method IEC35mm rail mounting is possible.
Length (mm) 204
Compatible motor capacity (380-440V) (kW) Three-phase squirrel-cage motor (AC-3 class): 110
Coil Rated Voltage (V) 50Hz/60Hz/200-240
Mass (kg) 5.5
Width (mm) 138
Auxiliary Contact 2a2b
Rated Capacity for Three-Phase Squirrel Cage Motor (AC-3) (kW) (200-240V)55 (380-440V)110 (500-550V)132
Compatible thermal relay TH-N220RH
Compatible motor capacity (500-550V) (kW) Three-phase squirrel cage motor (AC-3 class): 132
Thickness (mm) 175
Rated operating voltage (V) AC200
M Code 47837474
Berat (Kg) 0.3
Tanggal Produk Terdaftar 05 November 2021
Terakhir Diperbaharui 27 July 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It can be used for general applications such as motor start/stop and burnout protection.
All series twin contacts are used as auxiliary contacts to ensure high reliability.
In addition to domestic standards, we have obtained conformity and settings for various overseas standards as standard products.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan