| Nama Produk | Spesifikasi | Harga (IDR) |
| GRAPE SOLAR Solar Panel GSSTAR100W Monocrystalline, 100 W Nominal Output Power 100W Polycrystalline 1pc | - Cell Type: Monocrystalline - Depth (inch): 1 19/50 - Cable Length (inch): 35 3/8 - Standards: CE |
10,999,000 |
| SOLANA Solar Panel Polycrystalline SOL-P12 100W 12V 1pc | - Temperature Coefficients (%/°C): ISC +0.06, VOC ISC -0.35, Pmax -0.4 - Voltage at Pmax (V): 17.8 - Temperature Cycling Range (°C): -40 to +85 - Power Tolerance (%): Pmax 0 to +3 |
779,000 |
| SPS Solar Panel 12V 40W20AH/3.2V DC 12V2A 1set | - Model Number: 12V 40W20AH/3.2V - Unit: 1set - Output: DC 12V2A - Solar Panel Size (mm): 360x670 - Battery: LiFePO4/20000MAH/3.2V - Charging system: MPPT fast charging controller - Charging Time (hour): ≥5 - IP Rating: IP65 - Solar Power: 40W monocristalline silicone black - Berat (Kg): 11.0 |
1,499,900 |
| WHC Portable Solar Kits SK0610W 1pc | - Charging Time (hours): 06-Aug - Solar Panel (W): 10 - Product Dimension (cm): 24x30x14 - Output (V): 6 |
2,399,000 |
| SOLARTECH POWER Connector CONMCN PV Male and Female, 1 PR 4mm 20A 1pair | - Male/Female: Male and Female - Connection: 4mm PV - Contact Material: Copper - Housing Color: Black |
249,000 |
| Dunamos Panel Surya Mono 100wp 1unit | - Temperature Coefficients of Pm% (°C): -0.47 - Maximum Power (W): 100 - Optimum Power Voltage (Vmp) (V): 18.78 - Cell Efficiency (%): 17.88 |
879,000 |
| KENIKA MPPT Solar Charge Control SCE-1248-100A 1unit | - Max. Connection Size (mm²): 50 - Packaging Dimensions (mm): 510x368x210 - Charge Rated Current (A): 100 - Product Dimensions (mm): 420x280x95 |
9,999,000 |
| SPS Solar Panel IoT Series 12V 200W 120Ah DC 12V5A 1set | - Model Number: 12V 200W 120Ah - Unit: 1set - Output: DC 12V5A - Battery: LiFePO4/120000MAH/3.2V - Charging system: MPPT fast charging controller - Charging Time (hour): ≥5 - IP Rating: IP65 - Solar Panel Size (mm): 800x670 (2pcs 100WP) - Solar Power: 200W monocristalline silicone - Net Weight (kg): 40 - Berat (Kg): 43.0 |
5,999,900 |
| HEGEL SOLAR Water Heater/Pemanas Air Tenaga Matahari/Surya (Stainless Steel 304) 100L 1unit | - Size (LengthxWidth) (cm): 85x185 - Indirect Material: Cooper Coil 3/4inch x 0.9 Thickness - Working Pressure (bar): Up to 4 - Volume (L): 100 |
18,999,000 |
| SOLANA Solar Panel Monocrystalline SOL-M24 450W 24V 1pc | - Temperature Cycling Range (°C): -40 to +85 - Voltage (V): 24 - Current at Pmax (A): 10.88 - Open Circuit Voltage (V): 50.0 |
3,799,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami