SEAWARD Solar Irradiance Meter

Sebelum PPN:
Rp27.999.900
Spesifikasi
UNSPSC60104701
Auto Power OFFYes
Compass Bearing Range0 to 360°
Data LoggingY
DisplayLCD
Inclinometer Range0 to 90°
InterfaceUSB
Irradiance Range (W/m²)100-1200
Power SourceBattery
Temperature Range (°C)0 to 50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Solar Irradiance Meter Irradiance Range 100-1200 W/m2 Temp Range 0 to 50 Degrees C Compass Bearing Range 0 to 360 Degrees Inclinometer Range 0 to 90 Degrees Data Logging Y Interface USB Power Source Battery Display LCD Auto Power Off Yes

Ulasan Produk

Tidak ada ulasan

Halaman Terkait