Sebelum PPN:
Rp2.699.900 - Rp3.699.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Better World Claim | Renewable energy solution |
|---|---|
| Better World Product | Yes |
| Depth (mm) | 35 |
| Dimensions (mm) | 135x70x35 |
| Length (mm) | 135 |
| Solar Panel Voltage (V) | 12, 24 |
| Width (mm) | 70 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO 12/24V Dual Battery Charge Solar Controller (10A)
An efficient and reliable dual battery controller designed for off-grid solar systems. As a dual battery charger, the solar controller can charge two batteries simultaneously and is capable of automatically detecting and switching to the appropriate supply for both 12V for 24V systems.
Designed using Pulse Width Modulation (PWM) delivering a constant battery voltage meaning a higher level of charge efficiency and battery life. On top of this the comprehensive self-diagnostics and electronic protection functions can prevent damage from installation mistakes or system faults.
Ideal for use in applications that involve more than one battery such as boats and caravans, using the clever dual charge function that concentrates charge on the first battery and switches to an even distribution only when the first battery reaches a 70% charge.
Standards and Approvals: CE, UKCA, RoHS compliant
An efficient and reliable dual battery controller designed for off-grid solar systems. As a dual battery charger, the solar controller can charge two batteries simultaneously and is capable of automatically detecting and switching to the appropriate supply for both 12V for 24V systems.
Designed using Pulse Width Modulation (PWM) delivering a constant battery voltage meaning a higher level of charge efficiency and battery life. On top of this the comprehensive self-diagnostics and electronic protection functions can prevent damage from installation mistakes or system faults.
Ideal for use in applications that involve more than one battery such as boats and caravans, using the clever dual charge function that concentrates charge on the first battery and switches to an even distribution only when the first battery reaches a 70% charge.
Standards and Approvals: CE, UKCA, RoHS compliant
Feature
Features and BenefitsDual battery controller
Suitable for off grid solar systems
Pulse Width Modulation (PWM) technology
12/24V automatic recognition.
6 to 36V Battery voltage range
Operating temperature of -35°C to +55°C
Overload protection
Open circuit protection
Lightning surge protection
Dimensions of 135 x 70 x 35 mm
Weight of 155g
Terminal size of 6mm
Mounting hole size of 3.8mm
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
