Mesin Paku Tembak - Max
s.d. 25%MulaiRp5.799.900
Rp5.799.900
| Nama Produk | Spesifikasi | Harga (IDR) |
| NRT-PRO Mesin Paku Tembak 422 HD 1unit | - Diameter: 4.0 mm - Panjang: Max. 22 mm - Berat: 2370 g |
199,000 |
| TEKIRO Air Nailer AT-AN1129 F30 1pc | - Size (mm) 1.05x1.25 - Material Aluminium |
429,000 |
| Max Coil Nailer For Wooden Package and Pallet CN55 1unit | - FIRING METHOD Contact trip (Sequential trip : Available by optiom) - Load Capacity 300 - 350 nails |
7,999,000 |
| Makita Pneumatic Nailer AF 504 Z unit only 1unit | - Nail Head Width (mm) 2 mm - Length (mm) 15 - 50 |
1,499,000 |
| Mesin HL Staples (Mesin Paku Tembak) F32 1unit | - Diameter: 1.26x1.05 mm - Panjang: 3/8-1 1/4 Inch - Berat: 2000 g |
229,000 |
| INGCO Air Brad Nailer ABN15501 1unit | - Operation Pressure (Mpa) 0.5-0.7 (75-100Psi) - Garansi Service 12 bulan |
609,000 |
| PORTER CABLE Nail Gun BN200C 1unit | - Air inlet (inch) 1/4 (NPT) - Air Pressure Range (psi) 70 - 120 |
5,599,000 |
| MILWAUKEE Nail Gun 7200-20 0.113 to 0.148inch 1unit | - Housing Material Magnesium - For Nail Length Range (inch) 2 to 3 1/2 |
10,999,000 |
| TOTAL Brad Nailer TAT83301-3 1unit | - Diameter: 1.25x1.0 mm - Panjang: 10-30 mm - Berat: 1700 g |
439,000 |
| DEKO Electric Staple Gun DKET01 (Gun Nailer) 1unit | - Berat: 2078 g | 479,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami