Max Normal pressure nailer

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp10.999.900
Spesifikasi
Dimensions (H x W x L) (mm)284x108x312
Included AccessoriesProtective glasses jet oiler (oil-filled) hexagon stick spanner 4mm
Mass (kg)1.6
Nail Leg Length (mm)32,38,45,50
Safety deviceMechanical method, trigger lock
SpecificationSingle switch unnecessary, diagonal strike, trigger lock, wire only, 360 degree exhaust, hook, case
Used HoseInner diameter 7mm or more, length within 30m
Working air pressure (MPa [kgf / cm <sup>2</sup> ])0.39 to 0.78 (about 4 to 8)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lightweight 1.6 kg base dedicated machine that can drive 32 to 50 mm wire-linked nails. Targeted shooting, fast driving, and single trigger that can be switched as desired.
Warning
Lightweight 1.6 kg base dedicated machine that can drive 32 to 50 mm wire-linked nails. Targeted shooting, fast driving, and single trigger that can be switched as desired.
Feature
Lightweight 1.6 kg base dedicated machine that can drive 32 to 50 mm wire-linked nails. Targeted shooting, fast driving, and single trigger that can be switched as desired.

Ulasan Produk

Tidak ada ulasan