Max Nail Coupler

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp26.999.900
Spesifikasi
Applicable NailNail wire diameter / 2.2-2.5mm, nail outer diameter / 2.3-2.6mm, nail head diameter / 5.0-5.5mm, total length / 38-52mm
Cable Length (m)1.8
Dimensions (H x W x L) (mm)450x430x650
Included AccessoriesSheet holder, instruction manual
Input Power (V)Single phase 100
Mass (kg)13.5
Power Consumption (VA)6
Suitable NailerFor wooden/CN-505.CN-505FP.CN-505A.CN-630.CN-550S.CN-565.CN-565S For sheet metal/CN-650M.CN-620M.CN-652M.CN-660 Super Nailer /HN-50.HN-65N1.HN-65CS.HN-65M.HN-75N1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easily connect loose siding nails to plastic sheet. It's the perfect partner for your siding nailer. The nailer can hold 200 nails per roll. The sheet is 1.3m long, so you can connect approximately 76 rolls (15,200 nails) from 100m of V5 plastic sheet.
Warning
Easily connect loose siding nails to plastic sheet. It's the perfect partner for your siding nailer. The nailer can hold 200 nails per roll. The sheet is 1.3m long, so you can connect approximately 76 rolls (15,200 nails) from 100m of V5 plastic sheet.
Feature
Easily connect loose siding nails to plastic sheet. It's the perfect partner for your siding nailer. The nailer can hold 200 nails per roll. The sheet is 1.3m long, so you can connect approximately 76 rolls (15,200 nails) from 100m of V5 plastic sheet.

Ulasan Produk

Tidak ada ulasan