Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp7.599.900
Spesifikasi
Applicable Pin Nail Length (mm)12,15,17,20,25,30,35
Dimensions (H x W x L) (mm)192x62x241
Included AccessoriesProtective glasses hexagon stick spanner 2, 2.5, 4 jet oiler (oil-filled) carrying case hexagon stick spanner 3 mm (equipment) 2 driver guide tops (equipment)
Mass (kg)1.2
Safety deviceDouble trigger
SpecificationWith no-running prevention mechanism Free plug with hook
Suitable Hose Inner Dia. (DIAmm)7 or more
Used HoseInner diameter 7mm or more, length within 30m
Working air pressure (MPa [kgf / cm <sup>2</sup> ])0.45 to 0.7 (about 4.5 to 7)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
35mm normal pressure pin nailer. Highest power in its class. The definitive 35mm pin nailer!
Warning
35mm normal pressure pin nailer. Highest power in its class. The definitive 35mm pin nailer!
Feature
35mm normal pressure pin nailer. Highest power in its class. The definitive 35mm pin nailer!

Ulasan Produk

Tidak ada ulasan