Max Normal pressure nailer

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp7.499.900
Spesifikasi
Dimensions (H x W x L) (mm)146x45x217
EquipmentGuard (prevention of scratches)
Included AccessoriesHexagon stick spanner 4mm, jet oiler (oil-filled)
Loading NumberStaple nail / 100 (1 station)
Mass (kg)1.1
Used Hose(For construction) Inner diameter 7mm or more, (for furniture / packing) inner diameter 6mm or more
Working Air Pressure (MPa [kgf/cm<sup>2</sup>])0.34~0.68(3.5~7)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compatible with staples with a length of 10 to 22 mm.
Warning
Compatible with staples with a length of 10 to 22 mm.
Feature
Compatible with staples with a length of 10 to 22 mm.

Ulasan Produk

Tidak ada ulasan