Max Normal pressure nailer

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp10.999.900
Spesifikasi
Dimensions (H x W x L) (mm)284x108x312
Included AccessoriesProtective glasses, hexagon stick wrench 4mm, Jehoira (oil-filled)
Mass (kg)1.6
Number of Nail Loading400 pieces (1 roll)
Safety deviceMechanical method, trigger lock
Used HoseInner diameter 7mm or more, length within 30m
Working Air Pressure (MPa [kgf/cm<sup>2</sup>])0.39~0.78(4~8)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This type is designed specifically for wire-linked nails. Compatible with nails from 32 to 50 mm. The adjustable mechanism allows for depth adjustment, making it ideal for driving nails flush.
Warning
This type is designed specifically for wire-linked nails. Compatible with nails from 32 to 50 mm. The adjustable mechanism allows for depth adjustment, making it ideal for driving nails flush.
Feature
This type is designed specifically for wire-linked nails. Compatible with nails from 32 to 50 mm. The adjustable mechanism allows for depth adjustment, making it ideal for driving nails flush.

Ulasan Produk

Tidak ada ulasan