Max Normal pressure nailer

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp17.999.900
Spesifikasi
Height H x Width W x Length L (mm)320x130x323
Hose Length (m)Within 30
Mass (kg)2.2
Nail Leg Length (mm)40.45.50.57.65
Number of Nail Loading200, 250, 300 (1 roll)
Safety deviceMechanical method, trigger lock
Suitable Hose Inner Dia. (DIAmm)7 or more
Working Air Pressure (MPa [kgf/cm<sup>2</sup>])0.45~0.78[4.5~8]

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Quality assurance method N nail compatible Neira.
You can hit 38/45 mm of steel house nails.
Wood panel construction method N nails (50/60), 2x4 construction method CN nails (50), gypsum board GN nails (40/50), wooden frame construction method 2 inch nails.
Newly designed contact arm tip shape for rubbing and diagonal striking.
Approximately 200g lighter than the conventional model.
Warning
Quality assurance method N nail compatible Neira.
You can hit 38/45 mm of steel house nails.
Wood panel construction method N nails (50/60), 2x4 construction method CN nails (50), gypsum board GN nails (40/50), wooden frame construction method 2 inch nails.
Newly designed contact arm tip shape for rubbing and diagonal striking.
Approximately 200g lighter than the conventional model.
Feature
Quality assurance method N nail compatible Neira.
You can hit 38/45 mm of steel house nails.
Wood panel construction method N nails (50/60), 2x4 construction method CN nails (50), gypsum board GN nails (40/50), wooden frame construction method 2 inch nails.
Newly designed contact arm tip shape for rubbing and diagonal striking.
Approximately 200g lighter than the conventional model.

Ulasan Produk

Tidak ada ulasan