Max Staple nailer

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp9.699.900
Spesifikasi
Height H x Width W x Length L (mm)165x52x230
Mass (kg)1.2
Number of Loading Staples100 (1)
Staple Leg Length (mm)10,13,16,19,22
Staple Width (mm)Shoulder width: 4
Suitable Hose Inner Dia. (DIAmm)7 or more
Working Air Pressure (MPa [kgf/cm<sup>2</sup>])0.34~0.68[3.5~7]

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Achieves excellent rapid fire performance that responds to professional quick hits.
Power that can afford to drive 22mm staples.
best seller. Reliable orange body.
Warning
Achieves excellent rapid fire performance that responds to professional quick hits.
Power that can afford to drive 22mm staples.
best seller. Reliable orange body.
Feature
Achieves excellent rapid fire performance that responds to professional quick hits.
Power that can afford to drive 22mm staples.
best seller. Reliable orange body.

Ulasan Produk

Tidak ada ulasan