Max Normal pressure nailer

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp7.399.900
Spesifikasi
Dimensions (H x W x L) (mm)184x58x247
Included AccessoriesHexagon wrench 4mm, jet oiler (oil-filled), protective glasses
Loading NumberStaple nail / 100 (1 station)
Mass (kg)1.1
Used Hose(For construction) Inner diameter 7mm or more, (for furniture / packing) inner diameter 6mm or more
Working Air Pressure (MPa [kgf/cm<sup>2</sup>])0.5~0.7(5~7)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Driving force is approximately 15% greater than the manufacturer's previous model (TA-35A)! Compatible with staples from 10 to 25 mm in length.
Warning
Driving force is approximately 15% greater than the manufacturer's previous model (TA-35A)! Compatible with staples from 10 to 25 mm in length.
Feature
Driving force is approximately 15% greater than the manufacturer's previous model (TA-35A)! Compatible with staples from 10 to 25 mm in length.

Ulasan Produk

Tidak ada ulasan