Max High pressure nailer (Super Naira)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp31.999.900
Spesifikasi
Air Compressor UsedMax Super Air Compressor
Dimensions (H x W x L) (mm)400x85x315
Included AccessoriesProtective goggles attachment B Attachment C Punch 06 Jet oiler (with oil) Carrying case attachment A (equipment)
Mass (kg)2.9
Safety deviceMechanical method (DS), trigger lock
SpecificationStraight plastic sheet connecting nail single shot only (DS valve) with hook with free plug
Used Hose(Max Super Air Hose) Inner diameter 5mm or more, within 30m in length
Working air pressure (MPa [kgf / cm <sup>2</sup> ])1.47~2.45(15~25)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-pressure nail gun: No explosives are required, reducing construction costs. 22-52mm concrete pins, 32-65mm concrete nails, and steel plate nails can be used.
Warning
High-pressure nail gun: No explosives are required, reducing construction costs. 22-52mm concrete pins, 32-65mm concrete nails, and steel plate nails can be used.
Feature
High-pressure nail gun: No explosives are required, reducing construction costs. 22-52mm concrete pins, 32-65mm concrete nails, and steel plate nails can be used.

Ulasan Produk

Tidak ada ulasan