Beli master lock di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MasterLock Combination Luggage Lock
    Mulai

    Rp319.900

    MasterLock Combination Luggage Lock
    Deskripsi:
    The Master Lock No. 4691DWD Set Your Own WORD Combination TSA-Accepted Luggage Lock features a 1-3/8inch (35mm) wide metal body for durability. The 1/8inch (3mm) diameter shackle is 3/4inch (19mm) long and made of steel, offering resistance to cutting and
  2. MasterLock Adjustable Cable Lock
    66%
    Mulai

    Rp77.000

    MasterLock Adjustable Cable Lock
    Deskripsi:
    The Master Lock No. 8433EURD Python Adjustable Locking Cable is 1,8m long and features 10mm diameter braided steel for maximum strength and flexibility. The protective vinyl coating protects against scratches. The integrated pin tumbler keyed locking mech
  3. MASTER LOCK Built-in Locker Lock Control Key
    Mulai

    Rp219.900

    MASTER LOCK Built-in Locker Lock Control Key
    Deskripsi:
    Built-in locker lock control keys are used with combination locker locks and multiuser locker locks to override the combination. They're used when property needs to be accessed but the combination is unknown. Control keys are sold separately and must match the control key code specified by the built-in locker lock.
    atribut:
    • UNSPSC: 46171505
    • Compatible With Grainger Lock Part Number: 31MH05
    • Key Type: Built-In Multiuser Locker Lock Control Key
    • Lock Brand: MASTER LOCK
    • Number of Keys: 1
  4. MasterLock Gembok Safety Laminasi Baja
    70%
    Mulai

    Rp91.000

    MasterLock Gembok Safety Laminasi Baja
    Deskripsi:
    The Master Lock No. 1SSKADLH Stainless Steel Padlock features a 1-3/4inch (44mm) wide laminated stainless steel body for maximum strength, reliability, and weather resistance. The 5/16inch (8mm) diameter shackle is 2inch (51mm) long and made of stainless
  5. MasterLock Do Not Operate Safety Tag (Tanda Pengaman)
    Mulai

    Rp319.900

    MasterLock Do Not Operate Safety Tag (Tanda Pengaman)
    Deskripsi:
    The Master Lock Model No. S4002 Danger Do Not Operate - Safety Tag features a process that fuses graphics into rugged industrial-grade polypropylene blended with a metal additive; ideal for use in food processing and pharmaceutical facilities. The longest
  6. MasterLock Coloured Plastic Covered
    48%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp139.900

    MasterLock Coloured Plastic Covered
    Deskripsi:
    The Master Lock No. 311D Laminated Padlock features a 1-9/16inch (40mm) wide laminated steel body for maximum strength and reliability. The 9/32inch (7mm) diameter shackle is 1-1/16inch (27mm) long and made of hardened steel, offering extra resistance to
    atribut:
    • Body Width: 40mm
    • Shackle Dimensions: A: 7mm, B: 27mm, C: 16mm
  7. MasterLock Solid Brass Padlock Key Different
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    MasterLock Solid Brass Padlock Key Different
    Deskripsi:
    The Master Lock No. 130D Solid Brass Padlock features a 1-3/16inch (30mm) wide solid brass lock body that is strong, durable and resists corrosion. The 3/16inch (5mm) diameter shackle is 5/8inch (16mm) long and made of hardened steel, offering extra resis
    atribut:
    • Body Width (mm): 30
    • Shackle Dimensions (mm): A: 5, B: 16, C: 14
  8. MasterLock Gembok Klasik
    Mulai

    Rp249.900

    MasterLock Gembok Klasik
    atribut:
    • Body Width: 40mm
  9. MasterLock Safety Hasp Steel Jaws
    Mulai

    Rp149.900

  10. MASTER LOCK Door Lever Lockset
    Mulai

    Rp489.900

    MASTER LOCK Door Lever Lockset
    Deskripsi:
    Suitable for installation on a variety of doors, these versatile levers allow easy entrance and egress.
    atribut:
    • ADA Compliant: No
    • Electrical/Mechanical: Mechanical
    • Ligature Resistant: No
    • Lockset Handle Type: Lever
    • Mortise / Cylindrical: Cylindrical
    • Required Door Thickness (inch): 1-3/8 to 1-3/4
    • Visual Indicator Message: No Message
  11. MasterLock Combination Wall Lock
    Mulai

    Rp1.099.900

    MasterLock Combination Wall Lock
    Deskripsi:
    The Master Lock No. 5401D Wall Mount Lock Box features a 3-1/4inch (83mm) wide metal body for durability. The wall mount design offers permanent installation. Set your own 4-digit combination for keyless convenience and increased security. The shutter doo
    atribut:
    • Height: 12cm
    • Width: 83mm
    • Depth: 38mm
  12. monotaro.id Index Divider (Pembatas Binder)
    Mulai

    Rp4.900

    monotaro.id Index Divider (Pembatas Binder)
    atribut:
    • Material: Mika
    • Size: A4
  13. MasterLock Straight Style Lever Entry Door Lock
    Mulai

    Rp729.900

    MasterLock Straight Style Lever Entry Door Lock
    Deskripsi:
    The Master Lock No. SLL0103 features a straight style lever with six-way adjustable latch to fit all doors with 2-3/8inch or 2-3/4inch backset, square, rounded corners, or drive-in. This knob offers ANSI GRADE 3 performance for exterior locking applicatio
Daftar Harga master lock Terbaru January 2026
MasterLock Combination Luggage LockRp319.900
MasterLock Gembok Safety ThermoplasticRp109.900
MasterLock Adjustable Cable LockRp77.000
MASTER LOCK Built-in Locker Lock Control KeyRp219.900
MasterLock Gembok Safety Laminasi BajaRp91.000
MasterLock Gembok Safety KombinasiRp119.900
MasterLock Gembok Kuningan SolidRp169.900
MASTER LOCK Lockout PadlockRp399.900
MasterLock Do Not Operate Safety Tag (Tanda Pengaman)Rp319.900
MasterLock Coloured Plastic CoveredRp139.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)