MASTER LOCK ISO-DIN Universal Lockout Device

Sebelum PPN:
Rp209.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Clamp-on circuit breaker lockouts attach to a circuit breaker switch to hold it in the off position. A lock is then looped through a hole in the handle to secure the lockout.
Feature
ISO-DIN Universal Lockout Device Circuit Breaker Lockout Type Clamp-On For Circuit Breaker Type Mini For Maximum Padlock Shackle Diameter 9/32 in For Voltage 120/277V AC Maximum Number of Padlocks 1 Overall Height 0.69 in Overall Length 5 in Overall Width 3.25 in For Use With All Master Lock and American Lock Safety Padlocks and Lockout Hasps Breaker Toggles Lockout Color Red Lockout Material Plastic Mount Type Pin-Out

Ulasan Produk

Tidak ada ulasan