MASTER LOCK Lockout Station & Kit (Kotak Gembok Grup)
#Grup produk P109449537
Spesifikasi
| UNSPSC | 46171511 |
|---|---|
| Carrying Case Dimensions (inch) | 7x15x9.5 |
| Carrying Case Material | Plastic |
| Filled | Yes |
| For Maximum Padlock Shackle Diameter (inch) | 1/4 |
| Included Lockout Types | Cable Lockout; Circuit Breaker; Hasp; Plug |
| Language | English; French; Spanish |
| Legend | Do Not Operate |
| Lockout Type | Electrical |
| Manufacturer Part Number | 1457E410KAPRE |
| Maximum Number of Padlocks | 4 |
| Number of Hasps Included | 4 |
| Number of Padlocks Included | 4 |
| Number of Tags Included | 12 |
| Padlock Body Material | Thermoplastic |
| Padlock Key Type | Keyed Alike Padlocks |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
General purpose strip brushes with rigid backing have nylon bristles that provide good resistance to wear and abrasion and are effective when used in wet or intermittently hot environments. Also known as metal-backed strip brushes, strip brushes with rigid backing each have densely compressed bristles that are securely held in a U-shaped metal channel with a retaining wire. Each brush can be installed into a compatible holder to help maximize contact between the brush and conveyor when the brush is mounted. Strip brushes are typically mounted along conveyors in material handling, packaging, and food processing applications to direct and separate items on the conveyor and clean debris from conveyed items and conveyor belts and parts. They are sometimes also used for non-conveyor applications such as a creating a barrier at the bottom of a door to keep out air, dust, debris, and other contaminants.
Feature
Lockout Station Cable Lockouts Included 0 Cover Type Closed Filled No Number of Hasps Included 0 Number of Lockouts Included 1 Number of Padlocks Included 0 Number of Tags Included 0 Visibility Inside Clear Door/Window Language Not Applicable Mount Type Fasteners Background Color Red Finish Powder Coated Includes Permit Display Case Removable Key Cup Removable Lock Caddy Rewriteable Tag Wall Mount Group Lock Box Legend Group Permit Control Station Legend Type TextProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/MASTER%20LOCK%20Lockout%20Station%20%26%20Kit%20(Kotak%20Gembok%20Grup)/exP109449537-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
