MASTER LOCK Personal Safety Lockout

Sebelum PPN:
Rp4.099.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Personal Safety Lockout Electrical Filled Yes Number of Lockouts Included 9 Number of Tags Included 6 Carrying Case Type Tool Box For Valve Handle Type Not Applicable Included Lockout Types Circuit Breaker Hasp Plug Language English French Spanish Carrying Case Dimensions 7 in D x 15 in W x 9.5 in H Carrying Case Material Plastic Electrical Lockouts Included (1) Plug Lockout Device (1) Wall Switch Lockout Device (5) Circuit Breaker Lockout Devices For Lockout Type Electrical

Ulasan Produk

Tidak ada ulasan