MASTER LOCK Tagout Tag

Sebelum PPN:
Rp479.900 - Rp819.900
Spesifikasi
HeaderDanger
Header Background ColorBlack/Red/White
Legend ColorBlack
Legend TypeText
Number of Printed Sides2
ShapeRectangle
Signage TypeTag
StandardsOSHA
Tag TypeTag
Write on SurfaceYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lockout safety tags attach to lockout padlocks to indicate equipment is locked out, who the lock belongs to, when the lock was applied, and sometimes the reason. Tags must be used when a lockout padlock is applied in order for the procedure to meet the OSHA standard for the Control of Hazardous Energy (Lockout/Tagout).
Feature
Safety Tag Front Side Legend Do Not Operate Header Danger Language English Legend Type Text Mount Type Holes Number of Printed Sides 2 Overall Height 1 1/4 in Overall Width 5 1/2 in Reverse Side Legend Danger Do Not Operate Sign Background Color White Sign Material Polyolefin Sign Out Sections Department Expected Completion Name Signage Type Tag Write-On Surface Yes For Location Outdoor For Use With Padlock Shackles Header Background Color Black/Red/White

Ulasan Produk

Tidak ada ulasan