MASTER LOCK DIN Style Miniature Breaker Lockout

Sebelum PPN:
Rp209.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These pin-out lockouts fit into small holes found on the inside of mini circuit breakers commonly made in Europe and Asia. A hole in the breaker accepts a padlock to prevent the lockout from being removed and the breaker from being thrown.
Feature
DIN Style Miniature Breaker Lockout Circuit Breaker Lockout Type Pin-Out For Circuit Breaker Type Mini For Maximum Padlock Shackle Diameter 9/32 in For Voltage 120/277V AC Maximum Number of Padlocks 1 Overall Height 0.7 in Overall Length 4.5 in Overall Width 2.4 in For Use With 1/2 in Breaker with Toggle Opening 7/16 in Breaker with Toggle Opening All Master Lock and American Lock Safety Padlocks and Lockout Hasps Lockout Color Red Lockout Material Plastic/Steel Mount Type Pin-Out

Ulasan Produk

Tidak ada ulasan