MASTER LOCK Keyed Different Removable Shackle Padlock

Sebelum PPN:
Rp519.900
Spesifikasi
UNSPSC46171501
Body Width (inch)6-1/8
Horizontal Shackle Clearance (inch)4
Includes ChainNo
Includes Dust CoverNo
Includes ID TagNo
Includes Lock CoverNo
Interchangeable CoreNo
Key Locking MechanismDisc Tumbler
KeyingKeyed Different
Lock Body ColorBlack
Lock Body FinishLaminated
Lock Body MaterialSteel
Lock Body ShapeCylindrical
Number of Keys2
Number of Locks in Pack1
Security LevelGeneral Security
Shackle Diameter (inch)1/2
Shackle FinishVinyl
Shackle MaterialSteel
Shackle ShapeRounded
Shackle TypeLong Shackle
Vertical Shackle Clearance (inch)8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Flammable liquids safety cans dispense and store flammable liquids such as gasoline or alcohol. They are painted or colored red, silver, or white for quick visual identification by employees and first responders.
Feature
U-Lock Shackle Material Steel Body Width 6 1/8 in Number of Bumpers 0 Number of Pins 0 Interchangeable Core No Shackle Type Long Shackle

Ulasan Produk

Tidak ada ulasan