MASTER LOCK Van Lock with Hasp

Sebelum PPN:
Rp1.799.900 - Rp1.899.900
Spesifikasi
UNSPSC46171501
Body Diameter (inch)2-7/8
Body Thickness (inch)1-1/2
Diameter (inch)2-7/8
For use withPanel Truck, Van Doors
Hasp Height (inch)3-1/2
Hasp Length (inch)8-5/8
Includes(2) Keys
Includes Mounting HardwareNo
Interchangeable CoreNo
Key Locking MechanismPin Tumbler
Key RetainingYes
Keyway TypeMaster Lock
Lock Body FinishChrome-Plated
Lock Body MaterialZinc Die-Cast
Locking Bolt Diameter (inch)3/8
Locking Bolt MaterialSteel
MaterialZinc Die-Cast
Mounting Hole Dia. (inch)3/8
Number of Mounting Holes6
Number of Parts Included3
RekeyableYes
Shackle Opening Height (inch)3/8
Shackle Opening Width (inch)1-9/32
StandardsASTM F883
Vehicle Lock TypeVan Locks with Hasp
Vehicle SeriesPanel Truck, Van Doors
Weather ResistantYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These locks have a sturdy metal hasp that bolts onto the back or side of a van. They're used when there are no existing places on the vehicle to place a lock.
Feature
Van Locks with Hasp Material Zinc Die-Cast For Use With Panel Truck Van Doors Includes (2) Keys

Ulasan Produk

Tidak ada ulasan

Halaman Terkait