Kontrol Temperatur, Kelembaban di Daerah Istimewa Yogyakarta
- BARUMulai
Rp21.999.900
Rp21.999.900
| Nama Produk | Spesifikasi | Harga (IDR) |
| Autonics Photoelectric Sensors Compact Type BJ Series BJ300-DDT-P 1pc | - Ambient Temperature: -25 to 55°C, storage: -40 to 70°C - Hysteresis Distance: Max. 20% of sensing distance - Response Time: Max. 1 ms - Ambient illumination: Sunlight: Max. 11,000 lx, Incandescent lamp: Max. 3,000 lx |
599,900 |
| Autonics Pressure Sensors PSAN Series PSAN-V01CA-R1/8 1pc | - Protection Structure: IP40 - Pressure Type: Negative Pressure - Current Consumption: Voltage output type: Max. 50 mA, Current output type: Max. 75 mA - Connection Type: Connector type (connector type cable: 2m) |
1,299,900 |
| Autonics Photoelectric Sensors Cylindrical Type BRQ Series BRQM400-DDTA 1pc | - Environmental Light Level: Sunlight: Max. 11,000 lx, Incandescent: Max. 3,000 lx - Standard Protection: IP67 (IEC Standard) - Environment Temperature Level: -25 to 60°C, enclosed space: -30 to 70°C - Sensitivity Adjustment: Sensitivity Adjustment |
429,900 |
| OMRON Temperature Sensor (Regular-Use Type) E52 E52-P20C-N D=8 1pc | - Protective Tube Length: 20 cm - Wire Type: Pt100 - Sheath Outer Diameter: 8 mm - Method: 3 conductor type |
2,199,900 |
| OMRON Non-Contact Temperature Sensor ES1B ES1B 10-70C 1pc | - Measurement Temperature Range (°C) 10 to 70 - Measurement Wavelength (µm) 6.5 to 14.0 |
8,599,900 |
| OMRON Temperature And Humidity Sensor ES2-HB-N/THB-N ES2-HB-N 1pc | - Humidity Measurement Accuracy: ±3% (25°C, 40 to 80%) - Protection Class: IP20 - Current Consumption: less than 4 mA - Allowable Voltage Fluctuation: 85 to 110% of power supply voltage |
5,999,900 |
| OMRON Photoelectric Sensor E3FA Type E3FA-DN13 2M OMI 1pc | - Family Type: E3FA - Detection Method: Diffuse reflective type - Detection Distance: 1000 mm (white drawing paper 300 x 300) - Protection Class: IEC standard IP67, DIN40050-9 standard IP69K |
679,900 |
| Autonics Pressure Sensors PSM Series PSM8-APD 1pc | - Power Consumption: Max. 3 W - Input Method: DC4-20mA - Protection Circuit Control Output: Short circuit protection circuit, reverse polarity protection circuit - Current Consumption: Max. 100 mA (add 20 for RS485 communication) |
3,499,900 |
| OMRON Groove Type Photoelectric Sensor E3S-GS3 E3S-GS3E4 2M 1pc | - Standard Sensing Object: Opaque body with Ø6 mm or more - Material (Lens): Polycarbonate - Power Supply Voltage: DC12-24 ± 10% Ripple (pp) 10% or less - Protection Class: IEC standard IP67 |
2,299,900 |
| Autonics Fiber Optic Amplifier BF4GP BF4 Series 1pc | - Operation Mode: Light ON/Dark ON (set by ON/OFF button) - Cable Specification: Ø4mm, 4-wire, 2m (AWG22, core diameter: 0.08mm, number of cores: 60, insulator out diameter: Ø1.25mm) - Mutual Interference Prevention: Built-in differential frequency mode - Timer Function: OFF Delay (40ms) |
819,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami