Sebelum PPN:
Rp2.199.900 - Rp5.699.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| IP Rating | IP20, IP65 |
|---|---|
| Maximum Operating Temperature (°C) | 50 |
| Minimum Operating Temperature (°C) | 0 |
| Mounting Type | Panel Mount |
| Size (mm) | 77x35 |
| Termination Type | Screw |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Defrost Thermostat- Single Output
RS PRO temperature controller is a defrost thermostat for use in refrigeration applications. It is compact in size making it easy to install. The temperature controller has NTC sensor input and single output for compressor control.
Options available:
124-1045 - 230V ac, 1 x Relay
124-1046 - 24V ac/dc, 1 x Relay
Typical Applications:
On/Off temperature controllers are designed to control and maintain temperatures in appliances by turning on or off, depending on the users required pre-set temperature. If the temperature drops below the setpoint, the controller will turn on and increase the temperature until it is met. Once the desired temperature is reached, the device output switches off automatically. Temperature controllers are perfect for applications that require temperature control solutions, especially those whereby the temperature increases slowly, and are commonly used in areas such as:
HVAC systems
Ovens
Incubators
Automotive
Storage solutions
RS PRO temperature controller is a defrost thermostat for use in refrigeration applications. It is compact in size making it easy to install. The temperature controller has NTC sensor input and single output for compressor control.
Options available:
124-1045 - 230V ac, 1 x Relay
124-1046 - 24V ac/dc, 1 x Relay
Typical Applications:
On/Off temperature controllers are designed to control and maintain temperatures in appliances by turning on or off, depending on the users required pre-set temperature. If the temperature drops below the setpoint, the controller will turn on and increase the temperature until it is met. Once the desired temperature is reached, the device output switches off automatically. Temperature controllers are perfect for applications that require temperature control solutions, especially those whereby the temperature increases slowly, and are commonly used in areas such as:
HVAC systems
Ovens
Incubators
Automotive
Storage solutions
Feature
Features and Benefits• 4-digit, LED display
• 35 x 77 mm in size
• On/off control
• Control output for cooling or heating
• Single NTC probe input
• Operating range -60 ˚C to 150˚C
• Defrost function
• Compressor protection settings
• Probe failure setting, output status can be set to On, Off or Pulse
• Sensor input offset setting
• “Smart defrost” feature
• Adjustable defrost duration and intervals
• 6 Selectable warning tones
• High and low alarm limits, absolute or deviation
• Temperature units ˚C or ˚F
• Digital input; External alarm, initiate defrost
• Optional key flash programming, real-time clock or RS485
• Transfer device parameter settings with key flash programming device
• CE Certified
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
