OMRON Round Waterproof Connector (M12) Sensor Plug Connector XS2

Sebelum PPN:
Rp129.900
Spesifikasi
Protection ClassIP67 (IEC60529)
Suitable Wire DiameterAWG22-28
Surface Treatment (Fixing Tool)Copper alloy
Operating Temperature Range (°C)-25 to 70
Contact MaterialBrass
Contact Resistance (miliΩ)40 or less (Connector part: 20mV or less, 100mA or less)
Insertion/Removal Durability (times)200
Insulation Resistance (MΩ)10³ or more (at 500 VDC)
Material (Contact Block)PA resin
Material (Fixing Bracket)Brass
Material (O-ring)Rubber
Operating Humidity Range (%RH)20-85
Rated Current (A)4
Surface Treatment (Contact)Gold plating
Terminal ShapeSolder cup terminal
Withstand Voltage (V/minute)(Connector part) AC 1500 (leakage current 1mA or less)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan