OMRON Single Phase Over/Under Voltage Relay K8DT-VW

Sebelum PPN:
Rp7.599.900
Spesifikasi
Altitude (m)2000 or less
Ambient Humidity to Use (%RH)25 to 85 (with no condensation)
Applicable StandardEN 60947-5-1 Installation environment: Pollution degree 2, Overvoltage category III
Case MaterialPC UL94-V0
Current Capacity (A)10 (per 1 pole)
EMC Standard to ConformEN 60947-5-1
Exterior Color(Case) N1.5
Frequency Fluctuation Range (Hz)50/60±5
Frequency RangeInput / 40-500Hz
Insulation Resistance (MΩ)20 or more Between all external terminals and the case Between all power supply terminals and all input terminals Between all power supply terminals and all output terminals Between all input terminals and all output terminals
LED ColorPWR: Green, OUT: Yellow, AL1: Red, AL2: Red
Noise resistanceRising 1 ns square wave Positive/Negative Pulse width 1 μs/100 ns AC100-240V: 1500V power terminal common/normal AC24V: 1500V power terminal common/normal DC24V: 480V power terminal common
Operating Time(Setting range) 0.1 to 30 seconds
Outer Dimensions (WxHxD) (mm)17.5x90x90
Overload Withstand115% of the maximum range input 125% 10 seconds (within a range not exceeding 600 VAC)
Protection ClassTerminal: IP20
Rated Insulation Voltage (V)AC600
Return FunctionManual return / automatic return (switching) * Manual return method: Turn the power OFF for 1 second or longer.
Storage Temperature (°C)-25 to +65 (with no condensation or icing)
Suitable For(Wire type) Stranded wire, solid wire, ferrule terminal (cross-sectional area) 0.25 to 1.5 mm² (AWG24 to 16)
Type of SignDIN rail mounting, screw mounting
Width (mm)17.5
Withstand Voltage2000VAC for 1 minute Between external terminals and case Between power supply terminals and input terminals Between power supply terminals and output terminals Between input terminals and output terminals

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
17.5mm width.
Added transistor output.
Push-in Plus terminal type.

Ulasan Produk

Tidak ada ulasan