OMRON Photoelectric Sensor E3FA Type (Sensor Fotolistrik) E3FA-DN13 2M OMI 1pc

#Nomor SKU S005213991
Wishlist
Rating:
100% of 100
(1)
Rp679.900
Persediaan

Spesifikasi Produk

Model Number E3FA-DN13 2M OMI
Unit 1pc
Family Type E3FA
Product Code E3FA2005M
types Built-in amplifier type
Head Shape screw
Detection Method Diffuse reflective type
Detection Target white drawing paper
Detection Distance (mm) 1000 (white drawing paper 300 x 300)
Light Color red
Detection Light diffused light
Protection Class IEC standard IP67, DIN40050-9 standard IP69K
Berat (Kg) 0.1
Tanggal Produk Terdaftar 04 September 2018
Terakhir Diperbaharui 02 July 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Simplicity
Omron's compact E3FA series of photoelectric sensors is simple and quick to mount, as well as easy and intuitive to set-up. The large and robust adjuster makes life much easier for installers to adjust the sensor, as does the bright, high-power red LED, which is clearly visible for easy alignment, even over longer distances. Similarly, the sensor's LED status indicator can be viewed from long distances and wide angles.


One family for all
Typically installed in industrial plants ranging from food and beverage, textiles, ceramics and brick production, through to logistics, there's always an E3FA model to fit your application. This extensive photoelectric sensor series with high reliability and enhanced performance includes through-beam, retroreflective and diffuse-reflective types in straight and radial versions. Straight versions are also available with background suppression, limited-reflective detection, and transparent object detection types for special applications.


Non-stop detection
Especially designed for machines that never stop, the rugged E3FA series offers completely reliable sensing in a robust and waterproof housing that can withstand even high-pressure cleaning. Exceeding market standards, this series also has high EMC protection and light immunity. In addition, there is the added benefit of the high-power LED, which contributes to high sensing stability even in environments with dust or vibrations.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk