Panasonic Distance sensor block type detection range 200 mm

Sebelum PPN:
Rp26.999.900
Spesifikasi
AS ONE Part Number65-7310-67

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HG-C -- Miniature Laser Distance Sensor
The HG-C series miniature laser distance sensor offers high-end performance in a small, lightweight package. In addition to indicating the measured distance in mm, it also outputs an analog voltage. By sending this output to a PLC+analog unit, the data can be used for various calculations and storage. Additionally, the external input can be configured to perform one of four selectable functions: zero set, teach, light detection ON/OFF, and trigger function.
Three measurement ranges (100 mm±35, 50 mm±15, 30 mm±5) Analog output: 0-5 V Small panel dimensions RoHS compliant (as of October 2022) Small and lightweight High-precision measurement, excellent linearity Suitable for various applications: chip detection, board warpage detection, bottle/label writing or pill/tube detection
Feature
Specification
●Sensor Style: Block type●Detection Type: Background Suppression●Detection Range: 200 mm●Output Type: PNP●Electrical Connection: Cable●Maximum DC Voltage: 24V●Light Source: Laser light●IP Protection Rating: IP67●Current Max: 40 mA●Response Time: 10 ms●Operating Temperature Min: -10°C●Representative Standards: EMC, FDA●Code Number: 908-4038

Ulasan Produk

Tidak ada ulasan